Shop All Counters
Trumeter
7D REAR MNT 4-40 THREAD 5VDC 10CPS
Mfr # T11-4017
Zoro # G010112035
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 7
- Height 0.71 in
- Mounting Rear
- Max. Counts per Second 10
- Depth 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.71 in |
Depth | 1.63 in |
Width | 1.18 in |
Details
Item | Electromechanical Counter |
Number of Digits | 7 |
Mounting | Rear |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 5VDC |
Description
Electromechanical Counter, Number of Digits 7, Mounting Rear, Max. Counts per Second 10, Height 0.71 in, Depth 1.63 in, Width 1.18 in, Input Voltage 5VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1641)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- HELI-TUBE 1/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/4 UR-25)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- TRUMETER 3602 999999 PLAIN 1:1 TG (3602-001TG)
- TRUMETER LH, Top Coming, Subtracts (7-2215)
- TRUMETER 24DC, Bail Mnt, PB Reset Electromechanical Counter (B8-4904)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCG0)
- Trumeter Counters