Shop All Counters
Trumeter
7D PCB MNT 12VDC 10CPS
Mfr # P9-4017
Zoro # G410111942
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 7
- Mounting Rear
- Height 0.71 in
- Max. Counts per Second 10
- Depth 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 0.71 in |
Depth | 1.63 in |
Width | 1.18 in |
Details
Item | Electromechanical Counter |
Number of Digits | 7 |
Mounting | Rear |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 12VDC |
Description
Electromechanical Counter, Number of Digits 7, Mounting Rear, Max. Counts per Second 10, Height 0.71 in, Depth 1.63 in, Width 1.18 in, Input Voltage 12VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5WMK2)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER 3602 99999.9 YDS 3:1 TC Rotary Counter (3602-133TC)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- RED LION 4 Digit 120/240V-Ac Counter (LD200400)
- Trumeter Counters