Shop All Counters
Trumeter
7D PCB MNT 12 VDC 10CPS w/M3 THREADS
Mfr # P9-4017A
Zoro # G810080329
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 7
- Mounting Rear
- Height 0.71 in
- Max. Counts per Second 10
- Depth 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 0.71 in |
Depth | 1.63 in |
Width | 1.18 in |
Details
Item | Electromechanical Counter |
Number of Digits | 7 |
Mounting | Rear |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 12VDC |
Description
Electromechanical Counter, Number of Digits 7, Mounting Rear, Max. Counts per Second 10, Height 0.71 in, Depth 1.63 in, Width 1.18 in, Input Voltage 12VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- AUTONICS Rectngular Proxmity Sensr, 12 to 24VDC, NO (PSN17-8DN)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QON24L70)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- TRUMETER 7D ELEMECH HM/TOTALIZER 12-24VDC Electromechanical Counter (HC7712-24DCSC)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- TRUMETER 115AC, D Base Mnt, PB Reset Electromechanical Counter (D2-4906)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- TRUMETER 4D Elemech ctr Spr clip MRst 24VDC 35CPS Electromechanical Counter (MK1421/24VDC/35CPS)
- TRUMETER 24DC, Bail Mnt, PB Reset Electromechanical Counter (B8-4904)
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- Trumeter Counters