Shop All Hour Meters
Trumeter
711-0190 Ac Volt Hour Meter
Mfr # 711-0190
Zoro # G0633790
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 115VAC
- Number of Digits 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 711-0190
- Zoro # G0633790
- Country of Origin Germany
- Category Hour Meters
Dimensions
Bezel Face Size | 2.05 in x 2.05 in |
Width | 1.55 in |
Depth | 2.2 in |
Length | 2.05 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 2.05 in x 2.05 in, Bezel Face Shape Square, Bezel Face Type Panel Mount, Elapsed Time To 99,999.99, Operating Voltage 115VAC, Hz 60 Hz, Number of Digits 7, Display Units Hours, Depth 2.2 in, Length 2.05 in, Width 1.55 in, Ambient Temp. Range -22 Degrees to 158 Degrees F, Input Type 115 VAC, 230 VAC, 24 VAC Synchronous Motor, Reset Type Non Resettable, Temp. Range -22 Degrees to 158 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 25ft (HS-105 4" Clr 25)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-23)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH280)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A06SP, 213T-5T NEMA Frames (37CB5002A06SP)
- TRUMETER Digital Timer, Count Down, 2yr (FLEXALERT-730)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange (3410-1000)
- TRUMETER AC/DC HR, Snap-In 1/4" Spd Rmr (3410-5010)
- TRUMETER HR, 120VAC, 60HZ, 2-HOLE W/ 2 SCREWS (HMA302/120VAC/60HZ)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- Trumeter Hour Meters