Shop All Hour Meters
Trumeter
711-0114 Electromechanical Timer
Mfr # 711-0114
Zoro # G0833677
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 24V AC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 711-0114
- Zoro # G0833677
- Country of Origin Germany
- Category Hour Meters
Dimensions
Bezel Face Size | 1.60 in x 1.10 in |
Bezel To Back Length | 2.45 in |
Length | 1.6 in |
Width | 1.08 in |
Depth | 2.33 in |
Length (Straight Wireway) | 1.6 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 1.60 in x 1.10 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 24V AC, Hz 60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.45 in, Depth 2.33 in, Length 1.6 in, Width 1.08 in, Ambient Temp. Range -22 Degrees to 158 Degrees F, Material of Construction Black Polymer, Input Type Electrical, Reset Type Non Resettable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK1)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C10E)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL1200P24K)
- TRUMETER 711-0190 Ac Volt Hour Meter (711-0190)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend (6320-0000-0000)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- TRUMETER AC/DC HR, Snap-In 1/4" Spd Rmr (3410-5010)
- TRUMETER HR, 120VAC, 60HZ, W/ 72MM BEZEL (HMA460B/120VAC/60HZ)
- SCHNEIDER ELECTRIC Hour Counter 120 Vac (XB5DSG)
- Trumeter Hour Meters