Shop All Counters
Trumeter
6D LCD Batt Power Prst Ctr Contact input
Mfr # KAT-SPS
Zoro # G210457431
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 5mA Sink Current, Switch Closure; 0 to 0.8V (Low); Open or 2 to 5VDC (High)
- Number of Digits 6
- Mounting Clip
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2.95 in |
Width | 2.36 in |
Character Height | 0.157 in Bottom, 0.275 in Main |
Details
Item | Preset Counter |
Display | LCD |
Input Signal | 5mA Sink Current, Switch Closure; 0 to 0.8V (Low); Open or 2 to 5VDC (High) |
Number of Digits | 6 |
Mounting | Clip |
Max. Counts per Second | 35 Hz |
Output Rating | 2 A @ 30VDC (Relay) |
Output | Relay |
Reset Type | Pulse |
Power Required | (2) 3V Lithium Battery |
Min. On/Off Pulse | 50 msec |
Standards | UL |
IP Rating | IP65 |
NEMA Rating | 4 |
Special Features | Ideal for Applications such as Batch Counting and Control, Coil Winding and Wire Cutting, Length Measurement, Packing-Line Control, Stop/Start Control and Numerical Position Control |
Connector Type | 7 Screw Terminals |
Fits | 1/16 DIN |
Preset | Yes |
Prescaling Range | 0 to 999,9999 |
Accuracy | +/-100 |
Description
Preset Counter, Number of Digits 6, LCD Display, Character Height 0.157 in Bottom, 0.275 in Main, Max. Counts per Second 35 Hz, Input Signal 5mA Sink Current, Switch Closure; 0 to 0.8V (Low); Open or 2 to 5VDC (High), Output Rating 2 A @ 30VDC (Relay), Output Relay, Mounting Clip, Diameter Not Applicable, Height 2.95 in, Width 2.36 in, Preset Yes, Power Required (2) 3V Lithium Battery, Min. On/Off Pulse 50 msec, Prescaling Range 0 to 999,9999, Reset Type Pulse, Connector Type 7 Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-6507)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- TRUMETER 12VDC, COMBO MNT, W/DIODE, NON-RESET (RV9-4916D)
- TRUMETER 7D ELEMECH HM/TOTALIZER 12-24VDC Electromechanical Counter (HC7712-24DCSC)
- TRUMETER 4D Elemech ctr Spr clip MRst 24VDC 35CPS Electromechanical Counter (MK1421/24VDC/35CPS)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5R000)
- Trumeter Counters