Shop All Counters
Trumeter
6D LCD Batt Pow Prst Ctr 12-250 AC/DC
Mfr # Kat-SP
Zoro # G310457416
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 100kOhm Input Impedance, Optocoupled; Open or 0 to 2V (Low); 12 to 250VAC/VDC High
- Number of Digits 6
- Mounting Clip
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2.95 in |
Width | 2.36 in |
Character Height | 0.157 in Bottom, 0.275 in Main |
Details
Item | Preset Counter |
Display | LCD |
Input Signal | 100kOhm Input Impedance, Optocoupled; Open or 0 to 2V (Low); 12 to 250VAC/VDC High |
Number of Digits | 6 |
Mounting | Clip |
Output Rating | 2 A @ 30VDC (Relay) |
Max. Counts per Second | 35 Hz |
Output | Relay |
Reset Type | Pulse |
Power Required | (2) 3V Lithium Battery |
Prescaling Range | 0 to 999,9999 |
Connector Type | 7 Screw Terminals |
Min. On/Off Pulse | 50 msec |
IP Rating | IP65 |
Accuracy | +/-100 |
Preset | Yes |
Standards | UL |
Special Features | Ideal for Applications such as Batch Counting and Control, Coil Winding and Wire Cutting, Length Measurement, Packing-Line Control, Stop/Start Control and Numerical Position Control |
Fits | 1/16 DIN |
NEMA Rating | 4 |
Description
Preset Counter, Number of Digits 6, LCD Display, Character Height 0.157 in Bottom, 0.275 in Main, Max. Counts per Second 35 Hz, Input Signal 100kOhm Input Impedance, Optocoupled; Open or 0 to 2V (Low); 12 to 250VAC/VDC High, Output Rating 2 A @ 30VDC (Relay), Output Relay, Mounting Clip, Diameter Not Applicable, Height 2.95 in, Width 2.36 in, Preset Yes, Power Required (2) 3V Lithium Battery, Min. On/Off Pulse 50 msec, Prescaling Range 0 to 999,9999, Reset Type Pulse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 25 (FZ512725)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110N12)
- EATON BUSSMANN Circuit Breaker, BP Series 20A (BP/MB-20)
- TRUMETER 115AC, D Base Mnt, PB Reset Electromechanical Counter (D2-4906)
- TRUMETER 125VDC, P PANEL MNT, NON-RESET Electromechanical Counter (P12-4916)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- TRUMETER 12VDC, COMBO MNT, W/DIODE, NON-RESET (RV9-4916D)
- TRUMETER 3602 99999.9 M 1:1 TG Rotary Counter (3602-191TG)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- CONTROL CO Digital Counter, Key Chain, 1-7/8 in. (3129)
- Trumeter Counters