Shop All Counters
Trumeter
6D ELEMECH SCR PNL NRST 125VDC 10CPS
Mfr # B1610/125VDC/10CPS
Zoro # G210080295
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 8
- Mounting Panel
- Height 1.57 in
- Max. Counts per Second 60
- Reset Type Non Resettable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.57 in |
Depth | 2.88 in |
Width | 2.2 in |
Details
Item | Electromechanical Counter |
Number of Digits | 8 |
Mounting | Panel |
Max. Counts per Second | 60 |
Reset Type | Non Resettable |
Input Voltage | 125VDC |
Description
Electromechanical Counter, Number of Digits 8, Mounting Panel, Max. Counts per Second 60, Height 1.57 in, Depth 2.88 in, Width 2.2 in, Input Voltage 125VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100SA)
- PRO TIE CABLE TIES 14.5 HD BLK, 100PK (B14HD100)
- TRUMETER 3602 99999.9 YDS 3:1 TG Rotary Counter (3602-133TG)
- TRUMETER 3602 99999.9 YDS 3:1 TC Rotary Counter (3602-133TC)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- TRUMETER 12VDC, COMBO MNT, W/DIODE, NON-RESET (RV9-4916D)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- DOSY Dosy FC50P 6 Digit Inline Frequency Counter with AC Adapter (FC50P)
- Trumeter Counters