Shop All Counters
Trumeter
6D ELEMECH SCR PNL NRST 110VDC 10CPS
Mfr # B1610/LT/24FL/110VDC/10CPS
Zoro # G810080312
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 6
- Height 1.57 in
- Mounting Panel
- Max. Counts per Second 60
- Reset Type Non Resettable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.57 in |
Depth | 2.88 in |
Width | 2.2 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 60 |
Reset Type | Non Resettable |
Input Voltage | 110VDC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 60, Height 1.57 in, Depth 2.88 in, Width 2.2 in, Input Voltage 110VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M12 (SMT-8M-A-PS-24V-E-0,3-M12)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P YL (HBL2611VY)
- TRUMETER 5D Elemech Prst Ctr MRst 110VAC 10CPS (BVA1511/110VAC/10CPS)
- TRUMETER Counter (3602-041TG)
- TRUMETER 3602 999999 FT 2:3 TC (3602-047TC)
- TRUMETER Electromechanical Counter (P2-4906)
- TRUMETER Electromechanical Counter (7000-P)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- ATC 120V-AC COUNTER (326A350A10PX)
- Trumeter Counters