Shop All Counters
Trumeter
6D Elemech Ctr Scr Pnl MRst 24VDC 25CPS Electromechanical Counter
Mfr # MK1611/24VDC/25CPS/TB
Zoro # G111385505
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
6 digit electromechanical counter, 24 VDC, panel mount, 25 counts per second, front panel reset, terminal block
- •Electromechanical Counter
- •Heavy Duty
- •24VDC
- •Reset Button
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Patch Panel, 24P, 2U (7255)
- SIEMENS Circuit Breaker (3RV1021-4AA15)
- MOTORMITE 8 In Black Wire Ties, 83743 (83743)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (2301)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- TRUMETER 3602 99999.9 M 1:1 TG Rotary Counter (3602-191TG)
- TRUMETER 4D Elemech ctr Spr clip MRst 24VDC 35CPS Electromechanical Counter (MK1421/24VDC/35CPS)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- TRUMETER RV1-4916 W/16in. LEAD WIRES Electromechanical Counter (RV1-4916E)
- TRUMETER 12VDC, COMBO MNT, W/DIODE, NON-RESET (RV9-4916D)
- Trumeter Counters