Shop All Counters
Trumeter
6 DIG LCD CNTR FLYING LEADS
Mfr # 7016
Zoro # G310457379
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Number of Digits 6
- Mounting Panel with Bezel or PCB Direct-Mount
- Height 0.94 in
- Max. Counts per Second 18 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 0.94 in |
Depth | 0.44 in |
Width | 1.1 in |
Character Height | 6 mm |
Details
Item | PCB Counter |
Display | LCD |
Number of Digits | 6 |
Mounting | Panel with Bezel or PCB Direct-Mount |
Max. Counts per Second | 18 Hz |
Power Required | Self Powered (1.5V LR44/SR44 Battery) |
Reset Type | Remote |
Special Features | Increments when Contacts are Opened, lntegral De-Bounce Circuitry, Simple to Install |
Standards | CE Approved, RoHS, WEEE |
IP Rating | IP40 |
Min. On/Off Pulse | 15 msec |
Description
PCB Counter, Number of Digits 6, LCD Display, Character Height 6 mm, Max. Counts per Second 18 Hz, Mounting Panel with Bezel or PCB Direct-Mount, Diameter Not Applicable, Height 0.94 in, Depth 0.44 in, Width 1.1 in, Power Required Self Powered (1.5V LR44/SR44 Battery), Min. On/Off Pulse 15 msec, Reset Type Remote, Special Features Increments when Contacts are Opened, lntegral De-Bounce Circuitry, Simple to Install, Standards CE Approved, RoHS, WEEE, IP Rating IP40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 380A, 1P, 6P Secondary, 600V (PDBFS330)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550WH)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1412CSWW)
- CPI Water Proof Limit Switch, Lever, Roller, SPDT, 5A @ 120V AC, Actuator Location: Top (E1134-505)
- TRUMETER Electronic Lcd Counter (3410-2010)
- TRUMETER 7D PCB MNT 12VDC 10CPS (P9-4017)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- TRUMETER Counter (3602-041TC)
- TRUMETER RH Top Going Bsmnt Rst Stk (1-4645)
- TRUMETER 7D ELEMECH HM/TOTALIZER 12-24VDC Electromechanical Counter (HC7712-24DCSC)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD107)
- Trumeter Counters