Shop All Counters
Trumeter
5D Elemech Prst Ctr MRst 110VAC 10CPS
Mfr # BVA1511/110VAC/10CPS
Zoro # G310080324
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 5
- Mounting Panel
- Height 2.68 in
- Max. Counts per Second 10
- Depth 2.998 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.68 in |
Depth | 2.998 in |
Width | 2.2 in |
Details
Item | Electromechanical Counter |
Number of Digits | 5 |
Mounting | Panel |
Max. Counts per Second | 10 |
Reset Type | Button |
Input Voltage | 110VAC |
Description
Electromechanical Counter, Number of Digits 5, Mounting Panel, Max. Counts per Second 10, Height 2.68 in, Depth 2.998 in, Width 2.2 in, Input Voltage 110VAC, Reset Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- RACO LOCKNUT 1" STEEL (1004)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Brown (HS364-S50-BROWN)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER 3602 99999.9 YDS 3:1 TG Rotary Counter (3602-133TG)
- TRUMETER 3602 99999.9 M 1:1 TG Rotary Counter (3602-191TG)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- OMRON Count Totalizer (H7EC-NFV-B)
- Trumeter Counters