Shop All Counters
Trumeter
4D Elemech ctr Sprclip MRst 110VDC 35CPS
Mfr # MK1421/110VDC/35CPS
Zoro # G110080302
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 4
- Mounting Spring Clip
- Height 1.575 in
- Max. Counts per Second 35
- Reset Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.575 in |
Depth | 1.457 in |
Width | 1.535 in |
Details
Item | Electromechanical Counter |
Number of Digits | 4 |
Mounting | Spring Clip |
Max. Counts per Second | 35 |
Reset Type | Manual |
Input Voltage | 110VDC |
Description
Electromechanical Counter, Number of Digits 4, Mounting Spring Clip, Max. Counts per Second 35, Height 1.575 in, Depth 1.457 in, Width 1.535 in, Input Voltage 110VDC, Reset Type Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J62)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370VH)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- TRUMETER Electrical Counter (P9-4904)
- TRUMETER Ctr, 40HZ/150HZ, Switch, Fprst (6300-0600-0000)
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- Trumeter Counters