Shop All Counters
Trumeter
4D Elemech Ctr Scr pnl MRst 48VDC 10CPS
Mfr # MK1411/FL/48VDC/10CPS
Zoro # G310080300
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 4
- Mounting Panel
- Height 1.575 in
- Max. Counts per Second 35
- Reset Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.575 in |
Depth | 1.457 in |
Width | 1.535 in |
Details
Item | Electromechanical Counter |
Number of Digits | 4 |
Mounting | Panel |
Max. Counts per Second | 35 |
Reset Type | Manual |
Input Voltage | 48VDC |
Description
Electromechanical Counter, Number of Digits 4, Mounting Panel, Max. Counts per Second 35, Height 1.575 in, Depth 1.457 in, Width 1.535 in, Input Voltage 48VDC, Reset Type Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER 3602 99999.9 M 1:1 TG Rotary Counter (3602-191TG)
- TRUMETER 7D ELEMECH HM/TOTALIZER 12-24VDC Electromechanical Counter (HC7712-24DCSC)
- TRUMETER 115AC, D Base Mnt, PB Reset Electromechanical Counter (D2-4906)
- ATC 120V-AC COUNTER (326A350A10PX)
- Trumeter Counters