Shop All Counters
Trumeter
3602 999999 YDS 2:1 TC Rotary Counter
Mfr # 3602-052TC
Zoro # G111385666
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Rotary length measuring counter, yards, 2:1 gear ratio, top coming count direction, also used with 2300/2400/2700 series assemblies
- •Rotary Counter used for Length Measuring
- •Full Yards
- •2:1 Gearing
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- TRUMETER 24DC, Bail Mnt, PB Reset Electromechanical Counter (B8-4904)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- TRUMETER 3602 99999.9 M 1:1 TG Rotary Counter (3602-191TG)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- ENM Counter, 6 Digit, Panel Mount, 115VAC, Depth: 1.4 in (E6B62GM36)
- Trumeter Counters