Shop All Counters
Trumeter
3602 999999 PLAIN 1:10 TG
Mfr # 3602-000TG
Zoro # G010080365
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type Rotary
- Display Black Decimal Digit, White Background, White Digits, Black Background
- Number of Digits 6
- Mounting Base
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Depth | 2.6 in |
Width | 6.59 in |
Details
Item | Mechanical Rotary Counter |
Input Type | Rotary |
Display | Black Decimal Digit, White Background, White Digits, Black Background |
Number of Digits | 6 |
Mounting | Base |
Max. Counts per Second | 50 |
Reset Type | Lever |
Special Features | The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio |
Description
Mechanical Rotary Counter, Input Type Rotary, Number of Digits 6, Mounting Base, Max. Counts per Second 50, Height 2 in, Depth 2.6 in, Width 6.59 in, Display Black Decimal Digit, White Background, White Digits, Black Background, Diameter Not Applicable, Reset Type Lever, Special Features The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD303012)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (6EAY6)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- TRUMETER 3602 99999.9 YDS 3:1 TG Rotary Counter (3602-133TG)
- TRUMETER 7D ELEMECH HM/TOTALIZER 12-24VDC Electromechanical Counter (HC7712-24DCSC)
- TRUMETER 3602 99999.9 YDS 3:1 TC Rotary Counter (3602-133TC)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- OFFICEMATE Hand Tally Counter, 2Hx2W In, Silver (66222)
- Trumeter Counters