Shop All Counters
Trumeter
3602 999999 PLAIN 1:1 TG
Mfr # 3602-001TG
Zoro # G110080364
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Black Decimal Digit, White Background, White Digits, Black Background
- Input Type Rotary
- Number of Digits 6
- Mounting Base
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Depth | 2.6 in |
Width | 6.59 in |
Details
Item | Mechanical Rotary Counter |
Display | Black Decimal Digit, White Background, White Digits, Black Background |
Input Type | Rotary |
Number of Digits | 6 |
Mounting | Base |
Max. Counts per Second | 50 |
Reset Type | Lever |
Special Features | The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio |
Description
Mechanical Rotary Counter, Input Type Rotary, Number of Digits 6, Mounting Base, Max. Counts per Second 50, Height 2 in, Depth 2.6 in, Width 6.59 in, Display Black Decimal Digit, White Background, White Digits, Black Background, Diameter Not Applicable, Reset Type Lever, Special Features The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FLNR.500)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- TRUMETER Ctr, 40HZ/150HZ, Switch, Fprst (6300-0600-0000)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- TRUMETER LH, Top Coming, Subtracts (FL8-4916D)
- TRUMETER Electromechanical Counter (RV2-4916)
- TRUMETER FL7-4916 110VDC W/24" LDS & DIODE (FL7-4916CD)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- TRUMETER 120VAC, COMBO MNT, SET @ 999980 (RV2-4916B)
- Trumeter Counters