Shop All Counters
Trumeter
3602 999999 FT 2:3 TC
Mfr # 3602-047TC
Zoro # G110080371
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Black Digits, White Background, White Digits, Black Background
- Input Type Rotary
- Number of Digits 6
- Height 2 in
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Depth | 2.6 in |
Width | 6.59 in |
Details
Item | Mechanical Rotary Counter |
Display | Black Digits, White Background, White Digits, Black Background |
Input Type | Rotary |
Number of Digits | 6 |
Mounting | Base |
Max. Counts per Second | 50 |
Reset Type | Lever |
Special Features | The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio |
Description
Mechanical Rotary Counter, Input Type Rotary, Number of Digits 6, Mounting Base, Max. Counts per Second 50, Height 2 in, Depth 2.6 in, Width 6.59 in, Display Black Digits, White Background, White Digits, Black Background, Diameter Not Applicable, Reset Type Lever, Special Features The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1/8" Black 48" (5665-001B)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250302C)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK64)
- TRUMETER Electrical Counter (P8-4906-24VC)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- TRUMETER FL7-4916 110VDC W/24" LDS & DIODE (FL7-4916CD)
- TRUMETER Electronic Counter, 8 Digits, LCD (6308-0500-0000)
- TRUMETER 7D PCB MNT 12VDC 10CPS (P9-4017)
- TRUMETER LH, Top Coming, Subtracts (FL8-4916D)
- Trumeter Counters