Shop All Counters
Trumeter
3602 99999.11 FT 2:3 TC
Mfr # 3602-117TC
Zoro # G610080369
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Black Digits, White Background, White Digits, Black Background
- Input Type Rotary
- Number of Digits 6
- Height 2 in
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Depth | 2.6 in |
Width | 6.59 in |
Details
Item | Mechanical Rotary Counter |
Display | Black Digits, White Background, White Digits, Black Background |
Input Type | Rotary |
Number of Digits | 6 |
Mounting | Base |
Max. Counts per Second | 50 |
Reset Type | Lever |
Special Features | The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio |
Description
Mechanical Rotary Counter, Input Type Rotary, Number of Digits 6, Mounting Base, Max. Counts per Second 50, Height 2 in, Depth 2.6 in, Width 6.59 in, Display Black Digits, White Background, White Digits, Black Background, Diameter Not Applicable, Reset Type Lever, Special Features The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 3 foot (FWT10W1-03203)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Black (HS357-S10-BLACK)
- CPI Water Proof Limit Switch, Lever, Roller, SPDT, 5A @ 120V AC, Actuator Location: Top (E1117-553)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 400A, 250V AC, Indicating (TR400RID)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER RV1-4916 W/16in. LEAD WIRES Electromechanical Counter (RV1-4916E)
- TRUMETER 24DC, Bail Mnt, PB Reset Electromechanical Counter (B8-4904)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- TRUMETER 3602 99999.9 YDS 3:1 TG Rotary Counter (3602-133TG)
- Trumeter Counters