Shop All Counters
Trumeter
3602 99999.11 FT 1:1 TC
Mfr # 3602-111TC
Zoro # G810080367
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Black Digits, White Background, White Digits, Black Background
- Input Type Rotary
- Number of Digits 6
- Height 2 in
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2 in |
Depth | 2.6 in |
Width | 6.59 in |
Details
Item | Mechanical Rotary Counter |
Display | Black Digits, White Background, White Digits, Black Background |
Input Type | Rotary |
Number of Digits | 6 |
Mounting | Base |
Max. Counts per Second | 50 |
Reset Type | Lever |
Special Features | The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio |
Description
Mechanical Rotary Counter, Input Type Rotary, Number of Digits 6, Mounting Base, Max. Counts per Second 50, Height 2 in, Depth 2.6 in, Width 6.59 in, Display Black Digits, White Background, White Digits, Black Background, Diameter Not Applicable, Reset Type Lever, Special Features The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 10A, 600V AC, Non-Indicating (ATQR10)
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW003V)
- ZORO SELECT Connector, 6-50R, 50A, 250V (C650DF)
- TRUMETER 3602 999999 PLAIN 1:10 TC (3602-000TC)
- TRUMETER Counter (3602-111TG)
- TRUMETER Counter (D2-4904)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- TRUMETER RH Top Going Bsmnt Rst Stk (1-4645)
- TRUMETER Counter (6300-0000-0000)
- TRUMETER Totalizer (6301-2000-0000)
- Trumeter Counters