Shop All Counters
Trumeter
24VDC, FRONT MNT, NON-RESET
Mfr # R8-4916
Zoro # G510080322
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 6
- Mounting Panel
- Height 1.038 in
- Max. Counts per Second 10
- Depth 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.038 in |
Depth | 2.6 in |
Width | 1.41 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 24VDC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.038 in, Depth 2.6 in, Width 1.41 in, Input Voltage 24VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adhsing, Polyester, PK5 (PPS0204W2100A)
- TECHFLEX Sleeving, 2.500 In., 10 ft., Black (DWN2.50BK10)
- RACO Electrical Box Cover, 2 Gang, Square, 817C, Receptacle (817C)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- TRUMETER 3602 99999.9 M 1:1 TG Rotary Counter (3602-191TG)
- TRUMETER 4D Elemech ctr Spr clip MRst 24VDC 35CPS Electromechanical Counter (MK1421/24VDC/35CPS)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCG0)
- Trumeter Counters