Shop All Counters
Trumeter
24VDC, COMBO MNT, NON-RESET
Mfr # RV8-4916
Zoro # G610080338
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 6
- Height 2.252 in
- Mounting Base; Front
- Max. Counts per Second 10
- Reset Type Non Resettable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2.252 in |
Depth | 2.81 in |
Width | 1.496 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Base; Front |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 24VDC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Base; Front, Max. Counts per Second 10, Height 2.252 in, Depth 2.81 in, Width 1.496 in, Input Voltage 24VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 4" W x 2" D x 5' L - Chrome Finish (KK-4X2X5-EZ)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2116L1)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/10-R)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRUMETER 7D PCB MNT 12VDC 10CPS (P9-4017)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER 24DC, Bail Mnt, PB Reset Electromechanical Counter (B8-4904)
- BATES Desk Model Tally Counter, Tally II (9841005)
- Trumeter Counters