Shop All Hour Meters
Trumeter
24/60HZ 2-Hole .95x1.45
Mfr # 711-0217
Zoro # G610080307
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 24VAC
- Number of Digits 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 711-0217
- Zoro # G610080307
- UPC # 5060144882264
- Country of Origin Germany
- Category Hour Meters
Dimensions
Bezel Face Size | 2.1 in x 1.21 in |
Details
Item | Electromechanical Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours |
Operating Voltage | 24VAC |
Number of Digits | 7 |
Bezel Face Shape | Hexagonal |
Bezel Face Type | Panel Mount |
Time Range | 0 to 99999.99 |
Ambient Temp. Range | -22 Degrees to 158 Degrees F |
Standards | CE, cUL, UKCA, UL |
Mounting Method | Screw |
Hz | 60 Hz |
Input Type | 115 VAC, 230 VAC, 24 VAC Synchronous Motor |
Temp. Range | -22 Degrees to 158 Degrees F |
Description
Electromechanical Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 2.1 in x 1.21 in, Bezel Face Shape Hexagonal, Bezel Face Type Panel Mount, Operating Voltage 24VAC, Hz 60 Hz, Number of Digits 7, Display Units Hours, Ambient Temp. Range -22 Degrees to 158 Degrees F, Input Type 115 VAC, 230 VAC, 24 VAC Synchronous Motor, Reset Type Non Resettable, Temp. Range -22 Degrees to 158 Degrees F, Mounting Method Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- TRUMETER Hour Meter (710-0006)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-1000)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- TRUMETER Digital Timer, Count Down, 2yr (FLEXALERT-730)
- Trumeter Hour Meters