Shop All Hour Meters
Trumeter
230/60 Min 2HL Sct 1.45x87
Mfr # 711-0131
Zoro # G710080306
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 230VAC
- Number of Digits 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 711-0131
- Zoro # G710080306
- UPC # 5060144882004
- Country of Origin Germany
- Category Hour Meters
Dimensions
Bezel Face Size | 2.1 in x 1.21 in |
Depth | 1.21 in |
Width | 2.47 in |
Details
Item | Electromechanical Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours |
Operating Voltage | 230VAC |
Number of Digits | 7 |
Bezel Face Shape | Hexagonal |
Bezel Face Type | Panel Mount |
Time Range | 0 to 99999.99 |
Terminal Type | Spade Terminal with Screws |
Temp. Range | -22 Degrees to 158 Degrees F |
Ambient Temp. Range | -22 Degrees to 158 Degrees F |
Standards | CE, cUL, UKCA, UL |
Elapsed Time To | 99,999.99 |
Mounting Method | Screw |
Fits Panel Cut Out | 1.45 in x 0.87 in |
Hz | 60 Hz |
Description
Electromechanical Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 2.1 in x 1.21 in, Bezel Face Shape Hexagonal, Bezel Face Type Panel Mount, Elapsed Time To 99,999.99, Operating Voltage 230VAC, Hz 60 Hz, Number of Digits 7, Display Units Hours, Depth 1.21 in, Width 2.47 in, Ambient Temp. Range -22 Degrees to 158 Degrees F, Reset Type Non Resettable, Temp. Range -22 Degrees to 158 Degrees F, Mounting Method Screw, Terminal Type Spade Terminal with Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 70A, 600V AC, Non-Indicating (A6T70)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 36.00)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- TRUMETER Hour Meter (711-0180)
- TRUMETER Hour Meter, LCD, Clip, 8 Digit, ABS/PC Blend (6320-1000-0000)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0013)
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- Trumeter Hour Meters