Shop All Hour Meters
Trumeter
230/50 Rd Bezel 3HL Sct w/hardware
Mfr # 711-0163
Zoro # G010080297
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 230VAC
- Number of Digits 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 711-0163
- Zoro # G010080297
- UPC # 5060144882103
- Country of Origin Germany
- Category Hour Meters
Dimensions
Bezel Face Size | 2.93 in dia. |
Width | 2.93 in |
Depth | 1.6 in |
Details
Item | Electromechanical Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours |
Operating Voltage | 230VAC |
Number of Digits | 7 |
Bezel Face Shape | Round |
Bezel Face Type | Panel Mount |
Time Range | 0 to 99999.99 |
Ambient Temp. Range | -22 Degrees to 158 Degrees F |
Mounting Method | Screw |
Hz | 50 Hz |
Elapsed Time To | 99,999.99 |
Standards | CE, cUL, UKCA, UL |
Input Type | 115 VAC, 230 VAC, 24 VAC Synchronous Motor |
Temp. Range | -22 Degrees to 158 Degrees F |
Fits Panel Cut Out | 1.99 in dia. |
Terminal Type | Screw |
Description
Electromechanical Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 2.93 in dia., Bezel Face Shape Round, Bezel Face Type Panel Mount, Elapsed Time To 99,999.99, Operating Voltage 230VAC, Hz 50 Hz, Number of Digits 7, Display Units Hours, Depth 1.6 in, Width 2.93 in, Ambient Temp. Range -22 Degrees to 158 Degrees F, Input Type 115 VAC, 230 VAC, 24 VAC Synchronous Motor, Reset Type Non Resettable, Temp. Range -22 Degrees to 158 Degrees F, Mounting Method Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARLINGTON INDUSTRIES Electrical Box Extender (BE1-2)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: Yes (LC2D25BD)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80129)
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend (6320-0000-0000)
- ENM Hour Meter, 1.68" L, 1.68" W (T50A59)
- Trumeter Hour Meters