Shop All Counters
Trumeter
12VDC, P PANEL MNT, NON-RESET
Mfr # P9-4916
Zoro # G010080303
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 6
- Height 1.811 in
- Mounting Panel
- Max. Counts per Second 10
- Depth 2.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.811 in |
Depth | 2.49 in |
Width | 1.811 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 12VDC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.811 in, Depth 2.49 in, Width 1.811 in, Input Voltage 12VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-1-1/2)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V14)
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- TRUMETER 3602 99999.9 YDS 3:1 TG Rotary Counter (3602-133TG)
- TRUMETER 24DC, Bail Mnt, PB Reset Electromechanical Counter (B8-4904)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- TRUMETER 3602 99999.9 YDS 3:1 TC Rotary Counter (3602-133TC)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD002)
- Trumeter Counters