Shop All Counters
Trumeter
12VDC, FRONT MNT, NON-RESET
Mfr # R9-4916A
Zoro # G110080296
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Digits 6
- Mounting Panel
- Height 1.038 in
- Max. Counts per Second 10
- Depth 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.038 in |
Depth | 2.6 in |
Width | 1.41 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 12VDC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.038 in, Depth 2.6 in, Width 1.41 in, Input Voltage 12VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Contact Plug (AT8X8RC6A-10G)
- CARLON 1-1/2In Service Entrance Cap (E998H-CAR)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P720W)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- TRUMETER Counter (3602-041TC)
- TRUMETER Electrical Counter (P8-4906-24VC)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- TRUMETER 115AC, P Panel Mnt, PB Reset (P2-4904)
- TRUMETER Electromechanical Counter (7111HV)
- TRUMETER 3602 999999 FT 2:3 TG (3602-047TG)
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BF)
- Trumeter Counters