Shop All Counters
Trumeter
12VDC, COMBO MNT, NON-RESET
Mfr # RV9-4916
Zoro # G910080311
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 6
- Height 2.252 in
- Mounting Base; Front
- Max. Counts per Second 10
- Reset Type Non Resettable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 2.252 in |
Depth | 2.81 in |
Width | 1.496 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Base; Front |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 12VDC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Base; Front, Max. Counts per Second 10, Height 2.252 in, Depth 2.81 in, Width 1.496 in, Input Voltage 12VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- LEDEX Solenoid (B4HD-2-M-36)
- TRUMETER Ctr, 40HZ/150HZ, Switch, Fprst (6300-0600-0000)
- TRUMETER FL7-4916 110VDC W/24" LDS & DIODE (FL7-4916CD)
- TRUMETER Counter (6300-0000-0000)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- TRUMETER DIE CUTTING IMPRESSION COUNTER w/RESET (7110-DIE-R)
- TRUMETER 120VAC, P PANEL MNT, NON-RESET (P2-4916)
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- Trumeter Counters