Shop All Counters
Trumeter
125VDC, P PANEL MNT, NON-RESET Electromechanical Counter
Mfr # P12-4916
Zoro # G411385540
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
6 digit electromechanical counter, p panel mount, 125 VDC, non-reset, 11in. wire leads
- •Electromechanical Counter
- •125VDC
- •Panel Mount
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- MIDWEST FASTENER 15, 8 PK (70607)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- TRUMETER 3602 99999.9 YDS 3:1 TG Rotary Counter (3602-133TG)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- TRUMETER 3602 99999.9 M 1:1 TG Rotary Counter (3602-191TG)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- TRUMETER 12VDC, COMBO MNT, W/DIODE, NON-RESET (RV9-4916D)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- Trumeter Counters