Shop All Counters
Trumeter
120VAC, P PANEL MNT, NON-RESET
Mfr # P2-4916
Zoro # G110080326
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 6
- Mounting Panel
- Height 1.811 in
- Max. Counts per Second 10
- Depth 2.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.811 in |
Depth | 2.49 in |
Width | 1.811 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 120VAC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.811 in, Depth 2.49 in, Width 1.811 in, Input Voltage 120VAC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 13.13 in H, 6 in D, Screw On (HSDS131006SS)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANC1080C)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM2-T)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- TRUMETER RV1-4916 W/16in. LEAD WIRES Electromechanical Counter (RV1-4916E)
- TRUMETER Electrical Counter (P9-4904)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- Trumeter Counters