Shop All Counters
Trumeter
120VAC, FLNG PANEL MNT, NON-RESET
Mfr # FL2-4916
Zoro # G510080308
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 6
- Height 1.811 in
- Mounting Panel
- Max. Counts per Second 10
- Depth 2.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.811 in |
Depth | 2.49 in |
Width | 1.535 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 120VAC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.811 in, Depth 2.49 in, Width 1.535 in, Input Voltage 120VAC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-24D)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (LC1D65AB7)
- TRUMETER 3602 99999.9 M 1:1 TG Rotary Counter (3602-191TG)
- TRUMETER Electromechanical Counter (7111HV)
- TRUMETER RH, Top Coming, Subtracts (7-2235)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- TRUMETER Electromechanical Counter (RV2-4916E)
- SP RICHARDS Sparco 4-Digit Desktop Tally Counter with Base (SPR24200)
- Trumeter Counters