Shop All Hour Meters
Trumeter
120V Hour Meter
Mfr # 710-0002
Zoro # G0633818
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 115VAC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 710-0002
- Zoro # G0633818
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 2.84 in dia. |
Width | 2.84 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.84 in dia., Bezel Face Shape Round, Bezel Face Type Panel Mount, Elapsed Time To 99,999.9, Operating Voltage 115VAC, Hz 60 Hz, Number of Digits 6, Display Units Hours, Width 2.84 in, Ambient Temp. Range -20 Degrees to 160 Degrees F, Material of Construction Lexan, Input Type 115 VAC, 230 VAC, 24 VAC, 50 Hz, 60 Hz, Reset Type Non Resettable, Temp. Range -20 Degrees to 160 Degrees F, Mounting Method Screw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- FESTO Sensor Tester SM-TEST-1 (SM-TEST-1)
- CANTEX BODY CONDUIT PVC LB 2"" (5133668U)
- FLUKE Fluke T+PRO Electrical Tester, Digital Display, AC/DC Voltage Detection by Light, Sound, & Vibration (T+PRO)
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- TRUMETER Hour Meter, Round, Electromechanical, Non Resettable, Hours/Tenths, 120 to 240V AC, 6 Digits, Black (722-0004)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- TRUMETER Hour Meter (711-0180)
- TRUMETER Hour Meter (710-0006)
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange (3410-1000)
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- Trumeter Hour Meters