Shop All Counters
Trumeter
115AC, Panel Mnt, Key Reset
Mfr # P32-1026
Zoro # G810080305
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 6
- Mounting Panel
- Height 2.12 in
- Max. Counts per Second 16.66
- Depth 2.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.12 in |
Depth | 2.27 in |
Width | 5.55 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 16.66 |
Reset Type | Key |
Input Voltage | 115VAC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 16.66, Height 2.12 in, Depth 2.27 in, Width 5.55 in, Input Voltage 115VAC, Reset Type Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 35A, 32V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-35)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Rocker (9904GRY)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411)
- TRUMETER Counter (3602-041TG)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- TRUMETER 7D PCB MNT 12VDC 10CPS (P9-4017)
- TRUMETER 3602 999999 PLAIN 1:1 TC (3602-001TC)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (1A188)
- Trumeter Counters