Shop All Hour Meters
Trumeter
115/60 Rect FL Lds
Mfr # 711-0020
Zoro # G210080318
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 115VAC
- Number of Digits 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 711-0020
- Zoro # G210080318
- UPC # 5060144881823
- Country of Origin Germany
- Category Hour Meters
Dimensions
Bezel Face Size | 2.13 in x 1.14 in |
Depth | 1.99 in |
Bezel To Back Length | 1.77 in |
Details
Item | Electromechanical Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours |
Operating Voltage | 115VAC |
Number of Digits | 7 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Panel Mount |
Time Range | 0 to 99999.99 |
Temp. Range | -22 Degrees to 158 Degrees F |
Mounting Method | Clip |
Elapsed Time To | 99,999.99 |
Terminal Type | Wire |
Hz | 60 Hz |
Ambient Temp. Range | -22 Degrees to 158 Degrees F |
Fits Panel Cut Out | 1.98 in x 0.99 in |
Standards | CE, RoHS, UKCA |
Description
Electromechanical Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 2.13 in x 1.14 in, Bezel Face Shape Rectangular, Bezel Face Type Panel Mount, Elapsed Time To 99,999.99, Operating Voltage 115VAC, Hz 60 Hz, Number of Digits 7, Display Units Hours, Bezel To Back Length 1.77 in, Depth 1.99 in, Ambient Temp. Range -22 Degrees to 158 Degrees F, Reset Type Non Resettable, Temp. Range -22 Degrees to 158 Degrees F, Mounting Method Clip, Terminal Type Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT CONTACTOR 2530AMP 3POLE 24V (E-0110S)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- FELLOWES 9 ft. 1 Outlet Gray Extension Cord (99595)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLS125)
- TRUMETER Redington Hour Meter 3410-0010 (3410-0010)
- TRUMETER 24/60HZ 2-Hole .95x1.45 (711-0217)
- TRUMETER Hour Meter (720-6300)
- TRUMETER Hour Meter, Rectangular, 2", 50Hz (7511)
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- ENM Hour Meter, LCD, 2-Hole Rectangular (T1120EB)
- Trumeter Hour Meters