Shop All Hour Meters
Trumeter
10-28 VDC MIN TWO HOLE RECT
Mfr # 731-0040
Zoro # G110080319
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours
- Operating Voltage 10 to 28VDC
- Number of Digits 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 731-0040
- Zoro # G110080319
- UPC # 5060144882356
- Country of Origin India
- Category Hour Meters
Dimensions
Bezel Face Size | 2.1 in x 1.21 in |
Width | 2.47 in |
Depth | 1.21 in |
Details
Item | Electromechanical Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours |
Operating Voltage | 10 to 28VDC |
Number of Digits | 7 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Panel Mount |
Time Range | 0 to 99999.99 |
Terminal Type | Spade |
Elapsed Time To | 99,999.99 |
Temp. Range | -22 Degrees to 180 Degrees F |
Standards | CE, cUL, RoHS, UL |
Input Type | 10 to 28 VDC |
Ambient Temp. Range | -22 Degrees to 180 Degrees F |
Fits Panel Cut Out | 1.45 in x 0.87 in |
Mounting Method | Clip |
Description
Electromechanical Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 2.1 in x 1.21 in, Bezel Face Shape Rectangular, Bezel Face Type Panel Mount, Elapsed Time To 99,999.99, Operating Voltage 10 to 28VDC, Number of Digits 7, Display Units Hours, Depth 1.21 in, Width 2.47 in, Ambient Temp. Range -22 Degrees to 180 Degrees F, Input Type 10 to 28 VDC, Reset Type Non Resettable, Temp. Range -22 Degrees to 180 Degrees F, Mounting Method Clip, Terminal Type Spade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC1D123G7)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 6A @ 120V AC (GSW-17)
- LEVITON Receptacle (5262-W)
- INTERMATIC Timer, Spring Wound, 12 Hr (FD12HWC)
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange (3410-1000)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- TRUMETER Hour Meter, Panel, Square, 10-80 VDC (732-0030)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-0000)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-1000)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F717D)
- Trumeter Hour Meters