Shop All Counters
Trumeter
1-2936 Rotary Stroke Counter 6 Digit
Mfr # 1-2936
Zoro # G0833659
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 0.3" White Figures on Black Background
- Input Type Rotary
- Number of Digits 6
- Mounting Base
- Height 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.81 in |
Depth | 2.15 in |
Width | 5.57 in |
Details
Item | Rotary Stroke Counter |
Display | 0.3" White Figures on Black Background |
Input Type | Rotary |
Number of Digits | 6 |
Mounting | Base |
Reset Type | Knob |
Special Features | Top Coming |
Description
Rotary Stroke Counter, Input Type Rotary, Number of Digits 6, Mounting Base, Height 1.81 in, Depth 2.15 in, Width 5.57 in, Display 0.3 In. White Figures on Black Background, Reset Type Knob, Special Features Top Coming
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB612)
- GARDNER BENDER Gardner Bender 46-310UVB Cable Tie, UVB, 11" (75 Lb) - 100 pk. (46-310UVB)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- TRUMETER Counter (3602-041TG)
- TRUMETER FL7-4916 110VDC W/24" LDS & DIODE (FL7-4916CD)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- TRUMETER RH Top Going Bsmnt Rst Stk (1-4645)
- TRUMETER Electromechanical Counter (P2-4906)
- TRUMETER 115AC, D Base Mnt, PB Reset Electromechanical Counter (D2-4906)
- Trumeter Counters