Shop All Fuel Additives
Trufuel
Ethanol-Free 4-Cycle Engineered Fuel 32 oz
Mfr # 6527238
Zoro # G105389625
product price: $9.65
/ea
Sold in multiples of 6 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trufuel
- MFR # 6527238
- Zoro # G105389625
- UPC # 875750001849
- Country of Origin United States
- Category Fuel Additives
Description
Ethanol-laden gas station gas can wreak havoc on your small engine. Get the protection you need with TruFuel's ethanol-free four-cycle fuel for four-cycle equipment. Our proprietary additive technology ensures smoother startups and excellent trigger response. It's an advantage you can hear and feel. Engineered for higher revving engines TruFuel's premix fuel will have your outdoor power equipment running longer and stronger. Don't take chances. For premium performance fill up on TruFuel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, 1/0, 90 deg, PK5 (105725-005B)
- POWERDRIVE 120 Watt Cup Inverter (PWD120C)
- TITAN Metric Power Nut Driver Set, 6 Piece (TIT15223)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 14" (78-14)
- TRUFUEL Ethanol-Free 2-Cycle 50:1 Engineered Fuel and Oil 32 oz (6525638)
- TRUFUEL TRUFUEL 6525514 Pre-Mixed Fuel, Liquid, Hydrocarbon, 4.75 gal Can (6525514)
- TRUFUEL 110 Oz. Ethanol-Free Small Engine 4-Cycle Fuel (6527206)
- TRUFUEL 110 Oz. 40:1 Ethanol-Free Small Engine Fuel & Oil Pre-Mix (6525506)
- TRUFUEL Ethanol-Free 2-Cycle 40:1 Engineered Fuel and Oil 32 oz (6525538)
- LUCAS OIL Fuel Stabilizer, Liquid, 8 oz. (10314)
- CRC Fuel Additive, 5670 (5670)
- Trufuel Fuel Additives