Shop All Push-to-Connect Tube Fittings
Trueseal
Push-to-Connect Union Tee, 3/8 in Tube Size, PVDF, Black
Mfr # FB6TU6-HBLK
Zoro # G4634451
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Tee
- Fitting Connection Type Tube x Tube
- Tube Size 3/8 in
- Max. Pressure 300 psi @ 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trueseal
- MFR # FB6TU6-HBLK
- Zoro # G4634451
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 2 1/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Union Tee, Application Chemicals, Air, Dyes, Soft Drinks, Wine, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material PVDF, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215B080CSA)
- ZORO SELECT Cap, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (CAP150)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 2 in Pipe Size (1WKU4)
- MOEN Verso 8-Function 7in Diameter Eco-Performance Showerhead with Handshower in Chrome (220C5EP)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC6-HBLK)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC6-HBLK)
- TRUESEAL Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, PVDF, Black (FB6FC4-HBLK)
- TRUESEAL Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, PVDF, Black (FB6MES4-HBLK)
- TRUESEAL Push-to-Connect Union Elbow, 1/4 in Tube Size, PVDF, Black (FB4EU4-HBLK)
- TRUESEAL Push-to-Connect Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY8-HBLK)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 13)
- Trueseal Push-to-Connect Tube Fittings