Shop All Push-to-Connect Tube Fittings
Trueseal
Push-to-Connect Union Elbow, 1/4 in Tube Size, PVDF, Black
Mfr # FB4TEU6-HBLK
Zoro # G4635958
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x Tube
- Tube Size 1/4 in
- Stem OD 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trueseal
- MFR # FB4TEU6-HBLK
- Zoro # G4635958
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 1 11/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Union Elbow, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PVDF, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 9 Inch Galvanized Steel Nipple (5220092)
- WESTBRASS Round Handle Angle Stop Shut Off Valve 1/2-Inch IPS Inlet W/ 3/8-Inch Compression Outlet in Polished (D103-05)
- ZORO SELECT CPVC Coupling, Schedule 80, 4" Pipe Size, FNPT x FNPT (9830-040)
- 3M AQUA-PURE Quick Connect Filter, 3 gpm, 5 Micron, 2-1/2" O.D., 10 in H (APS11706)
- TRUESEAL Push-to-Connect Union Connector, 1/4 in Tube Size, PVDF, Black (FB4UC4-HBLK)
- TRUESEAL Push-to-Connect Union Elbow, 1/4 in Tube Size, PVDF, Black (FB4EU4-HBLK)
- TRUESEAL Push-to-Connect, Threaded Connector, 3/8 in Tube Size, PVDF, Black (FB6ST9-HBLK)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC8-HBLK)
- TRUESEAL Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, PVDF, Black (FB6MES4-HBLK)
- TRUESEAL Push-to-Connect Union Connector, 1/2 in Tube Size, PVDF, Black (FB8UC8-HBLK)
- DIXON 1/4 ISO-B PLUG, 1/4 F-NPTF 303SS, EPDM (P-H2F2-S)
- Trueseal Push-to-Connect Tube Fittings