Shop All Push-to-Connect Tube Fittings
Trueseal
Barbed Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black
Mfr # FB6TEB6
Zoro # G4636019
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x Barb
- Tube Size 3/8 in
- Stem OD 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trueseal
- MFR # FB6TEB6
- Zoro # G4636019
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 11/32 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Description
Tube to Barb Connector, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Standard, Fitting Material PVDF, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow, Application Air, Potable Water, Maximum Operating Pressure 300 psi @ 275 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Tee, Class 100, 1/2" Pipe Size, MNPT x MNPT (85766)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.27 (0364-L)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-763)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VUC6)
- TRUESEAL Barbed Tube to Barb Connector, 1/4 in Tube Size, PVDF, Black (FB4TEB4)
- TRUESEAL Push-to-Connect Elbow Union, 1/2 in Tube Size, PVDF, Black (FB8TEU8-HBLK)
- TRUESEAL Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, PVDF, Black (FB6ME6-HBLK)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC4-HBLK)
- TRUESEAL Push-to-Connect, Threaded Swivel Run Tee, 1/4 in Tube Size, PVDF, Black (FB4MRS4-HBLK)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, PVDF, Black (FB8MC8-HBLK)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 4mm Tube Size, Black (ZUSA-TF-PTC-133)
- Trueseal Push-to-Connect Tube Fittings