Shop All Push-to-Connect Tube Fittings
Trueseal
Barbed Plug, 3/8 in Tube Size, PVDF, Black
Mfr # FB6TPL
Zoro # G4636061
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Tube Size 3/8 in
- Stem OD 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trueseal
- MFR # FB6TPL
- Zoro # G4636061
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 15/32 in |
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Plug, Application Air, Potable Water, Soft Drinks, Wine, Fitting Connection Type Tube Stem, Fitting Material PVDF, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Black, Standards FDA Approved, NSF/ANSI 51, Minimum Operating Temperature 0 Degrees F, System of Measurement Imperial
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1205)
- SLOAN Regal 180-1.5 Xl Flush Valve (REGAL 180-1.5 XL)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-1/4" O.D., 9 7/8 in H (155071-75)
- TRUESEAL Push-to-Connect Wye Union, 1/4 in Tube Size, PVDF, Black (FB4WY4-HBLK)
- TRUESEAL Push-to-Connect Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU4-HBLK)
- TRUESEAL Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, PVDF, Black (FB4ME4-HBLK)
- TRUESEAL Barbed Tube to Barb Connector, 1/4 in Tube Size, PVDF, Black (FB4TEB4)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, PVDF, Black (FB8MC8-HBLK)
- TRUESEAL Barbed Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black (FB6TEB6)
- LEGEND VALVE 1/2" P-2200 FP BALL VALVE (456-003NL)
- Trueseal Push-to-Connect Tube Fittings