Shop All Push-to-Connect Tube Fittings
Trueseal
Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, PVDF, Black
Mfr # FB4MC2-HBLK
Zoro # G4636542
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male NPTF
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trueseal
- MFR # FB4MC2-HBLK
- Zoro # G4636542
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 1 9/32 in |
Pipe Size | 1/8 in |
Hex Size | 11/16 in |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Description
Male Connector, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material PVDF, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female x Male Adapter, Brass, 1/2 in (222P-8-8)
- RINNAI 2" Condensing Flex Termination Kit (184470NPP)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 1/2 To 2 In (1PPJ2)
- LEGRIS Push-to-Connect Union Tee, 1/4 in x 1/8 in Tube Size, Nylon, Black, 10 PK (3104 56 53)
- TRUESEAL Push-to-Connect Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY8-HBLK)
- TRUESEAL Push-to-Connect Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC6-HBLK)
- TRUESEAL Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, PVDF, Black (FB6ME6-HBLK)
- TRUESEAL Push-to-Connect Bulkhead Union, 1/4 in Tube Size, PVDF, Black (FB4BU4-HBLK)
- TRUESEAL Push-to-Connect Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC4-HBLK)
- TRUESEAL Barbed Tube to Barb Connector, 1/4 in Tube Size, PVDF, Black (FB4TEB4)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3108 53 08)
- Trueseal Tube Fittings