Shop All Push-to-Connect Tube Fittings
Trueseal
Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, PVDF, Black
Mfr # FB8MC8-HBLK
Zoro # G4635072
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male NPTF
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trueseal
- MFR # FB8MC8-HBLK
- Zoro # G4635072
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 15/16 in |
Overall Length | 1 15/32 in |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Connector, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material PVDF, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2" Black Cap (B1550150)
- SLOAN 1.6/1.1 gpf, Double Flush, Toilet Flush Valve Retrofit Kit (ECOS RESS-C 1.6/1.1)
- ELDON JAMES 1/8" Barbed Wye Connector PK 10 (Y0-2WP)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 3/8" Tube Size, Black (ZUSA-TF-PTC-457)
- TRUESEAL Push-to-Connect Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC4-HBLK)
- TRUESEAL Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, PVDF, Black (FB6FC6-HBLK)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC2-HBLK)
- TRUESEAL Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, PVDF, Black (FB6MES4-HBLK)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC6-HBLK)
- TRUESEAL Push-to-Connect Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU4-HBLK)
- NORGREN Push-to-Connect Straight Union, 1/4 in Tube Size, PBT, White, 10 PK (M20200400)
- Trueseal Tube Fittings