Shop All Cleanroom Products
Truecare
Sterile Lint-Free Wipes, 20 mL m, PK3600
Mfr # TCBWIP09SP-20
Zoro # G3815985
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Truecare
- MFR # TCBWIP09SP-20
- Zoro # G3815985
- Country of Origin China
- Category Cleanroom Products
Details
Item | Sterile Lint-Free Wipes, 20 mL m,PK3600 |
Description
Sterile Lint-Free Wipes, 20 mL m,PK3600, Package Quantity 3600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-87)
- AMSCOPE 3 in 1 Professional Cleaning Kit for Microscopes, Cameras, Laptops, LCD screens (CK-I)
- MASTERCOOL R-134a Self-Sealing Recharge Kit (ME85535)
- COVENTRY Swab, 2 3/4 in L, 2 1/4 in Hand L, PK500 (38040ESD)
- PURE IMAGE Pure Image Poly Cleanroom Paper, 8.5x11, White 28lb, 250 sheets /ream, 10 reams p/PK (PCIW 1096C)
- TEXWIPE Swab, Micro Alpha, Poly Tip, PK500 (TX758B)
- BERKSHIRE Mop Cart with Bucket, Silver, Cleanroom (BCRMOPCART1)
- BERKSHIRE Swab, 162mm, Nwoven Poly, Flex Tip, PK100 (LTN1465.10)
- COVENTRY Swab, 6 1/4 in L, 2 3/8 in Hand L, PK25 (52121)
- BERKSHIRE Swab, 162mm, Foam, Flexible Tip, PK100 (LT01465.10)
- Truecare Cleanroom Products