Shop All Drain Components
Truebro
PVC, Soft Guard Plus, P-Trap (Two Supply and Valve Covers)
Mfr # 82525
Zoro # G4304011
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2-1/4"
- Material of Construction - Drains PVC
- Color - Drains White
- No. of Pieces 3
- Material of Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truebro
- MFR # 82525
- Zoro # G4304011
- UPC # 012181825259
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 2-1/4" |
Size | Fits Sch. 40 P-Traps |
Details
Item | P-Trap (Two Supply and Valve Covers) |
Material of Construction - Drains | PVC |
Color - Drains | White |
No. of Pieces | 3 |
Material of Construction | PVC |
Type | Soft Guard Plus |
Standards | ASTM-E84-07 with a 25 Flame/450 Spread Smoke Indext |
For Use With | Sch. 40 P-Traps |
Color | White |
Basic Fitting Shape | Trap |
Description
Undersink Pipe Guard, Product Group - Drains Pipe Covers, Pipe Dia. - Drains 2 1/4 in, Material of Construction - Drains PVC, Color - Drains White, No. of Pieces 3, For Use With Sch. 40 P-Traps, Standards ASTM-E84-07 with a 25 Flame/450 Spread Smoke Indext
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower 2 Or 3 Way Diverter Valv (737-K-NA)
- KOHLER Assembly-Dispenser Pump (1087763)
- LEGEND VALVE 3/4 X 1 T4320 NO LEAD IPS PAK (313-239NL)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4"x 3/4" (25515)
- TRUEBRO PVC, -, Lavatory Shield (82202)
- TRUEBRO P-Trap & Two Valve Covers, 1-1/4 in; 1-1/2 in Pipe Size, 3 Pieces, Vinyl, White (82193)
- TRUEBRO Molded Vinyl, -, Angle Valve And Supply Cover (82188)
- TRUEBRO 1-1/4"- 1-1/2 " Dia., PVC, P-Trap, P-Trap Pipe Cover (82194)
- TRUEBRO 1-1/4- 1-1/2 " Dia., Molded Vinyl, White Finish, -, Offset Tailpiece Wheelchair Strainer Assembly (82195)
- TRUEBRO 1-1/4- 1-1/2 " Dia., Molded Vinyl, -, P-Trap Cover (82190)
- SUPER-VEE General with 25 ft. x 1/4 in. Flexicore Cable (SV-F-WC)
- Truebro Drain Components