Shop All Utility Sinks
Truebro
22-3/8" W x 42" L x Rigid High Impact, Stain Resistant PVC
Mfr # 82236
Zoro # G4370082
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid High Impact, Stain Resistant PVC
- Color White
- Overall Length 42"
- Overall Width 22-3/8"
- Material of Construction - Drains PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truebro
- MFR # 82236
- Zoro # G4370082
- UPC # 012181822364
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Length | 42" |
Overall Width | 22-3/8" |
Size | 42"L |
Details
Material | Rigid High Impact, Stain Resistant PVC |
Color | White |
Material of Construction - Drains | PVC |
For Use With | The Basin Guard must be Specified in Combination with ADA-Conforming Sinks |
Color - Drains | White |
Standards | ADA |
Material of Construction | PVC |
Item | Basin Guard |
No. of Pieces | 1 |
Description
Basin Guard, Product Group - Drains Pipe Covers, Material of Construction - Drains PVC, Color - Drains White, No. of Pieces 1, For Use With Where Countertops And Sidewalls Are Present, Standards ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- ACORN CONTROLS Standatd Time-Trol Controller (0710-000-001)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 5/8 in x 3/8 in Tube Size, Brass, Gold (189PTC-10-6-6)
- ROTHENBERGER Tube Cutter, 1/8"-2-5/8" O.D. (70030)
- TRUEBRO 22-3/8" W x 36" L x Rigid High Impact, Stain Resistant PVC (82234)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF (SINK 151513 - NO FAUCET)
- ELKAY Top Mount, Stainless Steel, Classroom Sink (CDKAD2517650)
- ORION 10 1/2 in W x 18 1/2 in L x 9 1/4 in H, Above or Below (ARLS 12)
- AMERICAN STANDARD Service Sink Clinic Wall Mounted In Whit (9512.999.020)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink (ES-1-18-12-18R)
- Truebro Utility Sinks