Shop All Drain Components
Truebro
1-1/4- 1-1/2 " Dia., Molded Vinyl, -, P-Trap Cover
Mfr # 82190
Zoro # G0245402
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/4" or 1-1/2"
- Material of Construction - Drains Vinyl
- Color - Drains White
- No. of Pieces 1
- Pipe Dia. (In.) 1-1/4- 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truebro
- MFR # 82190
- Zoro # G0245402
- UPC # 012181821909
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/4" or 1-1/2" |
Pipe Dia. (In.) | 1-1/4- 1-1/2 |
Details
Item | P-Trap Cover |
Material of Construction - Drains | Vinyl |
Color - Drains | White |
No. of Pieces | 1 |
Material of Construction | Molded Vinyl |
For Use With | Concealing P-Traps Under The Sink, All 1-1/4� or 1-1/2� Tubular |
Color | China White |
Nominal Wall (In.) | 1/8 |
Standards | ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free Code |
Basic Fitting Shape | Trap |
Description
P-Trap Pipe Cover, Product Group - Drains Pipe Covers, Pipe Dia. - Drains 1 1/4 in, 1 1/2 in, Material of Construction - Drains Vinyl, Color - Drains White, No. of Pieces 1, Nominal Wall (In.) 1/8 in, For Use With Concealing P-Traps Under The Sink, Standards ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free Code
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Ez Mount Sink Flange Kit (1030)
- ANVIL 3/4" Socket Socket Black Forged Steel Union Class 3000 (0362501009)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818-LH)
- TRUEBRO P-Trap & Two Valve Covers, 1-1/4 in; 1-1/2 in Pipe Size, 3 Pieces, Vinyl, White (82193)
- TRUEBRO 1-1/4- 1-1/2 " Dia., Molded Vinyl, White Finish, -, Offset Tailpiece Wheelchair Strainer Assembly (82195)
- TRUEBRO PVC, -, Lavatory Shield (82202)
- TRUEBRO PVC, Soft Guard Plus, P-Trap (Two Supply and Valve Covers) (82525)
- TRUEBRO 1-1/4"- 1-1/2 " Dia., PVC, P-Trap, P-Trap Pipe Cover (82194)
- TRUEBRO Molded Vinyl, -, Angle Valve And Supply Cover (82188)
- LARSEN SUPPLY CO 03-1425 2 Hole Chrome Drain Waste & Overflow Face Plate, 6PK (664203)
- Truebro Drain Components