Shop All Toys & Games
Truebalance
Cobra Balance + Coordination Game
Mfr # SGTB7181US
Zoro # G4108368
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Molded Plastic, Magnets
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
- Includes 1 Rotating snake
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truebalance
- MFR # SGTB7181US
- Zoro # G4108368
- UPC # 680108071753
- Country of Origin China
- Category Toys & Games
Details
Material | Molded Plastic, Magnets |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Includes | 1 Rotating snake |
Color | Multi |
Description
Test your skills with TrueBalance Cobra: the unpredictably fun game of balance & coordination! This version of our TrueBalance toy isn't for the faint of heart. "Ssssssssss..."
The objective? Neatly stack the discs. That might sound simple...but it takes concentration and coordination to line up the rotating, magnetic discs just right. For a challenge, hold TrueBalance with your non-dominant hand, or even upside-down! For even more fun, set a timer and compete with friends against the clock.
Our customers love TrueBalance. Here's why:
• EASY AND FUN: TrueBalance toys bring the family together, offering a screen-free play option that adults and kids alike find unpredictably fun!
• STIMULATING AND STRESS-RELIEVING: Developed in partnership with occupational and physiotherapists, TrueBalance toys improve fine motor skills and coordination while encouraging focus and concentration.
• AWARD-WINNING STEM TOY: TrueBalance encourages interest in STEM as kids consider the science/engineering factors at play in TrueBalance toys. TrueBalance has been named QVC's #1 toy in 2018/2019, The Grommet's #1 toy in 2018, and Creative Kids 2018 Toy of the Year.
• DESIGNED TO LAST: All TrueBalance toys are built of high-quality materials designed to stand the test of time (or any rough handling your kiddos dish out).
The objective? Neatly stack the discs. That might sound simple...but it takes concentration and coordination to line up the rotating, magnetic discs just right. For a challenge, hold TrueBalance with your non-dominant hand, or even upside-down! For even more fun, set a timer and compete with friends against the clock.
Our customers love TrueBalance. Here's why:
• EASY AND FUN: TrueBalance toys bring the family together, offering a screen-free play option that adults and kids alike find unpredictably fun!
• STIMULATING AND STRESS-RELIEVING: Developed in partnership with occupational and physiotherapists, TrueBalance toys improve fine motor skills and coordination while encouraging focus and concentration.
• AWARD-WINNING STEM TOY: TrueBalance encourages interest in STEM as kids consider the science/engineering factors at play in TrueBalance toys. TrueBalance has been named QVC's #1 toy in 2018/2019, The Grommet's #1 toy in 2018, and Creative Kids 2018 Toy of the Year.
• DESIGNED TO LAST: All TrueBalance toys are built of high-quality materials designed to stand the test of time (or any rough handling your kiddos dish out).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Transport Bags, 1,000 den, Red (228321)
- GONGE The Top - Giant Spinning Top (2101)
- FADELESS Bulletin Board Art Paper Roll, Wispy Clouds, 48in x 50ft (0056935)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- TAMIYA 1-10 Scale RC Buggy Model Car with TD2 Chassis for 2022 Astute (TAM58697)
- JUNIOR LEARNING 4 Social Skills Board Games (JL426)
- WELLY 1931 Chevrolet 3100 Pick Up Truck 1 isto 24 - 1 isto 27 Diecast Model Car, Red (22087R)
- STANLEY JR. Stanley Jr. Kid Toy Role Play Toolbox Set Plastic Multicolored (RP011-SY)
- FRONT PORCH CLASSICS Indoor Cornhole (53731)
- TEACHER CREATED RESOURCES Foam Color Cubes, 1in, PK30 (TCR20615)
- ELENCO Snap Circuits® LIGHT (SCL175)
- Truebalance Toys & Games