Shop All Spray Paint
True Value
TTB QT BLK GLS Enamel
Mfr # TTB2-QT
Zoro # G408126224
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Base Type Oil
- Color Family Blacks
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # TTB2-QT
- Zoro # G408126224
- UPC # 42909085689
- Country of Origin United States
- Category Spray Paint
Details
Color | Black |
Base Type | Oil |
Color Family | Blacks |
Sheen | Gloss |
Description
TTB2, XO Rust, Truck, Tractor, Implement Equipment, QT, Gloss Black, Exterior Oil Base Rust Preventative Brush On Enamel, Direct To Metal, Paint Primer In One, VOC Less Than 400 GL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Turpentine Solvent 1 qt (QGT69)
- IDL PACKAGING Masking Paper Set of 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-12, GPH-18)
- PREMIER 6" Mini Paint Roller Covers, 1/2" Nap Nap, Polyester, 2 PK (65020)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R943)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- KRYLON INDUSTRIAL Spray Paint, Shadow Gray, Gloss, 12 oz (K01604A07)
- KRYLON INDUSTRIAL Spray Paint, Emerald Green, Gloss, 12 oz (K02016A07)
- RUST-OLEUM Earth Brown Camouflage, Flat, 12 oz (1918830)
- RUST-OLEUM White, Matte, 30 oz (285140)
- True Value Spray Paint