Shop All Spray Paint
True Value
TTA 12OZ CLR GLS Enamel
Mfr # TTA23-AER
Zoro # G608126208
product price: $10.15
/ea
Sold in multiples of 6 for $60.90
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Net Weight 12 oz
- Color Family Clears
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Value
- MFR # TTA23-AER
- Zoro # G608126208
- UPC # 42909085412
- Country of Origin United States
- Category Spray Paint
Details
Color | Clear |
Net Weight | 12 oz |
Color Family | Clears |
Sheen | Gloss |
Description
TTA23, XO Rust, Truck, Tractor, Implement Equipment, 12 OZ Spray, Clear Gloss, Rust Preventative Enamel, MIR 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, White, 12 oz (16-1699)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Blue, Water -Based (QT0362000)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17290)
- RUST-OLEUM 9800 Urethane Mastic, Black, 1 gal. (9879419)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- TRUE VALUE PD 12OZ GLS CLR Enamel (PDS7-AER)
- TRUE VALUE PD 12OZ FERN GLS Enamel (PDS37-AER)
- MAKE IT LAST Clear, Satin, 6 oz (18200)
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Red-Orange Spray Paint 11 oz (1955830)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Red (SM620-1423)
- RUST-OLEUM Spray Paint, Light Gray, Gloss, 12 oz (214647)
- True Value Spray Paint & Primer